Metal Halide Lamp, Pulse Start, BT37, 875W, Clear

Item #: 188985

Cat #: MP875W/BU/BT37/PS/740

UPC: 090444589537

Documents & Guides
Metal Halide Lamp, Pulse Start, 875 Watt, 250 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 98000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M166/O
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide Lamp, Pulse Start, 875 Watt, 250 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 98000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M166/O
Also known as: 090444589537, MP875W/BU/BT37/PS/740

Specifications

Type: Pulse Start
Color Temperature: 4000 (Cool White)
Wattage: 875
ANSI Code: M166/O
Volts AC: 250
Shape: BT37 (Blown Tubular)
Color Rendering Index (CRI): 68
Lumens: 98000
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Wattage: 875
Volts AC: 250
Color Rendering Index (CRI): 68
Light Technology: HID
Color Temperature: 4000 (Cool White)
ANSI Code: M166/O
Shape: BT37 (Blown Tubular)
Lumens: 98000
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)