4000W 208V Ceiling-Mounted *Heater Section Only*

Item #: 188977

Cat #: FFCH548

UPC: 685360026527

Documents & Guides
FCCH Ceiling Heater, 5000W 208V, Mounting: Heater Section Only, 4/3/2KW, Amps: 19.2/14.2/9.6, 1-3 Phase. Factory-wired for highest wattage, field-convertible to lower wattages. Factory-wired 1-PH, field convertible to 3-PH dual-phase units, maximum amp draw is listed. Amperage shown is for single phase.
Sign In or Register to view pricing and more.

No associated products found.

Overview

FCCH Ceiling Heater, 5000W 208V, Mounting: Heater Section Only, 4/3/2KW, Amps: 19.2/14.2/9.6, 1-3 Phase. Factory-wired for highest wattage, field-convertible to lower wattages. Factory-wired 1-PH, field convertible to 3-PH dual-phase units, maximum amp draw is listed. Amperage shown is for single phase.
Also known as: 685360026527, FFCH548

Specifications

Phase: 3, 1
Type: Commercial Grade
Color: White
Volts AC: 208
Wattage: 3000
Phase: 3, 1
Color: White
Wattage: 3000
Type: Commercial Grade
Volts AC: 208

Customer Reviews

No reviews for this product
(0)