LED SOLAR POST TOP LIGHT

Item #: 1889149

Cat #: SL-SPT-20W-40K-SF-G2

UPC: 844006024642

Sign In or Register to view pricing and more.
Documents & Guides
LED SOLAR POST TOP LIGHT (Off Grid): Comparable to 150w HID; 2000LM; 4000K; 360° Beam; Dimensions (H x W): 32" x 16". Fixture turns on at night automatically and can be set to different operating modes (see installation instructions for details) Aluminum alloy + polycarbonate material makes it strong and lightweight. Li-Ion battery lasts at least 1500 charge cycles and is replaceable. Perfect for parks, city streets, school campuses and more… (The fixture will fit poles between 3" - 3.5" - pole not included/offered)

Overview

LED SOLAR POST TOP LIGHT (Off Grid): Comparable to 150w HID; 2000LM; 4000K; 360° Beam; Dimensions (H x W): 32" x 16". Fixture turns on at night automatically and can be set to different operating modes (see installation instructions for details) Aluminum alloy + polycarbonate material makes it strong and lightweight. Li-Ion battery lasts at least 1500 charge cycles and is replaceable. Perfect for parks, city streets, school campuses and more… (The fixture will fit poles between 3" - 3.5" - pole not included/offered)
The Solera Solar Lighting Post Top Light features an all-in-one design. The solar panel, light engine and battery are built right into the LED fixture. No need for a power source, which eliminates the need for wiring and trenching. The Solar Post Top Light is easy to install, just use the supplied screws to secure the light to the pole.
Also known as: 844006024642, SL-SPT-20W-40K-SF-G2

Specifications

Color Temperature: 4000 (Cool White)
Type: Solar Powered, Post Top, LED Pole Fixtures
Lumens: 2000
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 2000
Type: Solar Powered, Post Top, LED Pole Fixtures
Dimmable: No

Customer Reviews

No reviews for this product
(0)