Track Head, MR16, 1 Lamp, 75W, Black

Item #: 188821

Cat #: 6275BBK

UPC: 784197627522

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MR16, 1 Lamp, 75 Watt, Width: 2-5/8 in, Black

Overview

Track Head, MR16, 1 Lamp, 75 Watt, Width: 2-5/8 in, Black
Also known as: 784197627522, 6275BBK

Specifications

Type: Track Heads
Wattage: 75
Color: Black
Diameter: 2 5/8 in
Type: Track Heads
Color: Black
Wattage: 75
Diameter: 2 5/8 in

Customer Reviews

No reviews for this product
(0)