LED Area Luminaire, 150 Watt, 21730 Lumen, 5000K, 480V

Item #: 1887021

Cat #: A17-3T150-480

UPC: 192552003759

Documents & Guides
LED Area Luminaire, 150 Watt, 21730 Lumen, 5000K, 70 CRI, 480 Volt, 0-10V Dimming, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Luminaire, 150 Watt, 21730 Lumen, 5000K, 70 CRI, 480 Volt, 0-10V Dimming, Bronze Finish
Available from 70W through 375W models, and with four IES distributions and numerous control options, the A17 gives you the right light for the right application, all without breaking the budget.
Also known as: 192552003759, A17-3T150-480

Specifications

Mounting: Pole
Volts AC: 480
Color Temperature: 5000 (Bright White)
Lumens: 21000
Wattage: 150
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Mounting: Pole
Color Temperature: 5000 (Bright White)
Wattage: 150
Type: 0-10V Dimming
Dimmable: Yes
Volts AC: 480
Lumens: 21000
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)