LED Area Light, 78 Watt, 10000 Lumen, 4000K, 480V, White

Item #: 1885066

Cat #: ALED5T78NW-480

UPC: 019813290171

Documents & Guides
LED Area Light, Post Top, 78 Watt, 10000 Lumens, Color Temperature: 4000K, 70 CRI, 480 Volt, Type V Distribution, White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, Post Top, 78 Watt, 10000 Lumens, Color Temperature: 4000K, 70 CRI, 480 Volt, Type V Distribution, White Finish
The ALED T5 is a high-tech twist on an everyday fixture. Type V optics produce a round distribution which is perfect for parking lots and pathways. Cutting edge LED technology provides maintenance-free operation combined with significant reduction in energy consumption. Add all that to a standard tenon top pole and you've got a simple and effective lighting solution.
Also known as: 019813290171, ALED5T78NW-480

Specifications

Wattage: 78
Volts AC: 480
Color Temperature: 4000 (Cool White)
Mounting: Post
Color: White
Lumens: 10000
Diameter: 16 in
Light Technology: LED
Dimmable: No
Wattage: 78
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 16 in
Dimmable: No
Volts AC: 480
Mounting: Post
Lumens: 10000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)