2' 9W T8 LED Lamp, 41K

Item #: 1883331

Cat #: L9T8BY5041K

UPC: 762148087168

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. LED T8 Lamp, 9 Watt, 120-277V, 80 CRI, 1150 Lumens, Color Temperature: 4100K, PET Coated/NSF Rated, Ballast Bypass (Type B), Replaces 17 Watt Fluorescent

Overview

2 Ft. LED T8 Lamp, 9 Watt, 120-277V, 80 CRI, 1150 Lumens, Color Temperature: 4100K, PET Coated/NSF Rated, Ballast Bypass (Type B), Replaces 17 Watt Fluorescent
TCP's LED T8 Type B tubes offer the perfect LED compatible replacement for linear fixtures that operate independently of ballasts.
Also known as: 762148087168, L9T8BY5041K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1150
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1150
Length: 24 in , 2 ft
Wattage: 9
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)