Patch Panel Kit, 48 Port, Cat 6A TG Styl

Item #: 1883166

Cat #: CPPKL6ATG48WBL

UPC: 07498358735

Sign In or Register to view pricing and more.
Mini Com 48-port modular patch panel kit with faceplates in black; includes forty eight Mini Com Category 6A jack modules, labels and label covers, (2 RU).

Overview

Mini Com 48-port modular patch panel kit with faceplates in black; includes forty eight Mini Com Category 6A jack modules, labels and label covers, (2 RU).
Also known as: 07498358735, CPPKL6ATG48WBL

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 6A
Mounting: Rack
Color: Black
Connector Type: CAT 6A
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)