Grounding Pigtail, 12 AWG Stranded, 8" Long

Item #: 18830

Cat #: 20008

UPC: 780321200081

Documents & Guides
Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8". NO GROUND SCREW
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8". NO GROUND SCREW
Also known as: 780321200081, 20008

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in

Customer Reviews

No reviews for this product
(0)