LED Slim Puck Light, 2.2 Watt, 170 Lumen, 3000K, 12VDC, Bronze

Item #: 1882851

Cat #: SP-2-30-BZ

UPC: 849951009690

Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Puck Light, 2.2 Watt, 170 Lumen, 3000K, 80 CRI, 12 Volt DC, Dimmable. Bronze Finish, 3" x 1/4", Surface or Recess Mount

Overview

LED Slim Puck Light, 2.2 Watt, 170 Lumen, 3000K, 80 CRI, 12 Volt DC, Dimmable. Bronze Finish, 3" x 1/4", Surface or Recess Mount
Also known as: 849951009690, SP-2-30-BZ

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 170
Volts DC: 12
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts DC: 12
Light Technology: LED
Lumens: 170
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)