LED Slim Puck Light, 2.2 Watt, 170 Lumen, 3000K, 12VDC, White

Item #: 1882850

Cat #: SP-2-30-W

UPC: 849951009515

Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Puck Light, 2.2 Watt, 170 Lumen, 3000K, 80 CRI, 12 Volt DC, Dimmable, White Finish, 3" x 1/4", Surface or Recess Mount

Overview

LED Slim Puck Light, 2.2 Watt, 170 Lumen, 3000K, 80 CRI, 12 Volt DC, Dimmable, White Finish, 3" x 1/4", Surface or Recess Mount
Also known as: 849951009515, SP-2-30-W

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 170
Color: White
Volts DC: 12
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Lumens: 170
Volts DC: 12
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)