This product has been discontinued.
LED Downlight, 3" Square, 8 Watt, 550 Lumen, 2700K, 120V
Item #: 1882846
Cat #: MDL-3S-27-WH
UPC: 849951011488
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 3 Inch Square, 8 Watt, 550 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, IC Rated, Damp Location, White Semi-Gloss Finish
Overview
LED Downlight, 3 Inch Square, 8 Watt, 550 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, IC Rated, Damp Location, White Semi-Gloss Finish
Also known as: 849951011488, MDL-3S-27-WH
Specifications
Lumens: | 550 |
Size: | 3 in |
Volts AC: | 120 |
Shape: | Square |
Color: | White |
Wattage: | 8 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 550 |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Size: | 3 in |
Shape: | Square |
Wattage: | 8 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)