LED Tape Light, 1.5 Watt per Foot, 3000K, 24VDC, 16' Reel

Item #: 1882843

Cat #: LTR-P-WP-24V-1.5W-30K-16

UPC: 849951013956

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light, 1.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 16 Foot Reel, Wet Location

Overview

LED Tape Light, 1.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 16 Foot Reel, Wet Location
Also known as: 849951013956, LTR-P-WP-24V-1.5W-30K-16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 16 ft
Dimmable: Yes
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)