8' LED Strip, 49/73/98K Lumens, 35/40/50K

Item #: 1881980

Cat #: SDS84998L8CST-UNV-DIM

UPC: 190096131587

Documents & Guides
LED Strip, 8', Selectable Lumen: 4900/7350/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Strip, 8', Selectable Lumen: 4900/7350/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.
Also known as: 190096131587, SDS84998L8CST-UNV-DIM

Specifications

Wattage: 35, 30, 40
Mounting: Recessed
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 12 in, 1 ft
Lumens: 3500, 4000, 3000, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35, 30, 40
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 3500, 4000, 3000, Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)