Sign In or Register to view pricing and more.
Documents & Guides
Ground Clip, Solid Gauge: 12 - 14 AWG, Zinc Plated Steel. Package of 100. *Dottie Part # 27050.*
Overview
Ground Clip, Solid Gauge: 12 - 14 AWG, Zinc Plated Steel. Package of 100. *Dottie Part # 27050.*
Excellent time and labor saving alternative to using Ground Screws. Meets the requirements of the 2011 National Electrical Code: Article 250.8.EPCO’s Ground Clips are specifically designed for termination of the groundingconductor and should be used when a 10-32 hole is not pre-drilled or tapped intoa metallic junction box.Since ground clips are forced onto the junction box, EPCO recommends using a“new” ground clip instead of re-using the old ground clip. Ground clips shouldnever be forced onto the round portion of a plaster ring or a poor electricalconnection will result
Also known as: 780321100527, GC
Specifications
Material: | Zinc |
Allowable Gauge Range: | 14 - 12 |
Material: | Zinc |
Allowable Gauge Range: | 14 - 12 |
Customer Reviews
No reviews for this product
(0)