
Fork Terminal, Vinyl Insulated, 18-14 AWG. #6 Stud, Blue
Item #: 1880
Cat #: PV14-6F-C
UPC: 074983804061
Documents & Guides
Fork Terminal, Vinyl Insulated, 18 to 14 AWG. #6 Stud, Blue
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fork Terminal, Vinyl Insulated, 18 to 14 AWG. #6 Stud, Blue
Fork Terminal, Vinyl Insulated, 16 - 14 American Wire Gauge (AWG), No. 6 Stud Size, Funnel Entry. Fork design provides for fast and easy installation, without the need to remove fastener. Insulation support helps to prevent wire damage in bending applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983804061, PV14-6F-C
Specifications
Color: | Blue |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 18 - 14 |
Stud Size: | #6 |
Color: | Blue |
Allowable Gauge Range: | 18 - 14 |
Material: | Vinyl, Copper |
Stud Size: | #6 |
Customer Reviews
No reviews for this product
(0)