LED Wallpack, 80 Watt, 9800 Lumen, 4000K, 120-277V

Item #: 1879458

Cat #: WPMLED20B

UPC: 080083175963

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 80 Watt, 9800 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimming, Bronze Finish

Overview

LED Wallpack, 80 Watt, 9800 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimming, Bronze Finish
The WPM Wall Pack LED luminaire provides a traditional form with high performance energy efficient illumination. Rugged die-cast aluminum construction with a gasketed housing make the WPM virtually impenetrable to contaminants. Replacing up to 250W metal halide equivalent, the WPM wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.
Also known as: 080083175963, WPMLED20B

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 9800
Wattage: 80
Color: Bronze
Mounting: Wall
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 80
Mounting: Wall
Dimmable: Yes
Lumens: 9800
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)