P1 Cassette, Self-Lam Label, Vinyl, 0.75"

Item #: 187799

Cat #: S075X100VAC

UPC: 074983533640

Sign In or Register to view pricing and more.
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.75" (19.05mm) wide and 1" (25.4mm) long with a 0.38" (9.7mm) print-on area height and have a 12–10 AWG wire range. The fast-loading P1™ label cassette

Overview

The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.75" (19.05mm) wide and 1" (25.4mm) long with a 0.38" (9.7mm) print-on area height and have a 12–10 AWG wire range. The fast-loading P1™ label cassette
P1 Cassette, Self-Laminating Label, Vinyl, 0.75 Inch Wide x 1 Inch High, 0.38 Inch Print-On Area, Clear/White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Adhesive labels for wire/cable identification include a colored print-on area and clear overlaminate.
Also known as: 074983533640, S075X100VAC

Specifications

Color: Clear
Width: 3/4 in
Length: 1 in
Material: Vinyl
Color: Clear
Length: 1 in
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)