USB PLUGMOLD 3FT SS, 3 USB MODULES

Item #: 1877418

Cat #: S20USB312

UPC: 786776184365

Sign In or Register to view pricing and more.
Documents & Guides
3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.

Overview

3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.
Also known as: 786776184365, S20USB312

Specifications

Length: 3 ft
Material: Steel
Length: 3 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)