This product has been discontinued.

Copper Cable, Enhanced Cat 6, 4-Pair, 23
Item #: 1877218
Cat #: PUP6004BU-WLP
UPC: 613056257498
Documents & Guides
TX6000™ Enhanced Category 6 U/UTP Copper Cable
Sign In or Register to view pricing and more.
No associated products found.
Overview
TX6000™ Enhanced Category 6 U/UTP Copper Cable
The TX6000™ Cat 6 UTP copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin (CMP) insulation. The copper conductors shall be twisted in pairs, separated by a cross-divider and covered by a low smoke, flame-retardant, plenum-rated, blue jacket.
Also known as: 613056257498, PUP6004BU-WLP
Specifications
Gauge: | 23 AWG |
Color: | Blue |
Conductors: | 4 Pair |
Type: | CAT 6 |
Insulation: | CMP |
Gauge: | 23 AWG |
Conductors: | 4 Pair |
Insulation: | CMP |
Color: | Blue |
Type: | CAT 6 |
Customer Reviews
No reviews for this product
(0)