6.75" Square Fixture Box With Flange, 2" Deep, Non-Metallic

Item #: 18766

Cat #: FR420F

UPC: 018997096159

Documents & Guides
6.75 Inch Square Fixture Box With Flange, 2 Inch Deep, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

6.75 Inch Square Fixture Box With Flange, 2 Inch Deep, Non-Metallic
Designed for new construction, Arlington’s non-metallic FR series device and fixture boxes have interchangeable backs and extension rings that allow one box to work with almost any exterior wall finish thickness. Get everything you need – and more, without buying extra pieces separately. That’s flexibility! FR101F for devices, and the FR420F and FR405F pan box for fixtures, ship preassembled and ready for installations with 1-3/8" finish thicknesses. Altering the FR101F or FR420F boxes for 5/8" or 7/8" finish thicknesses is easy! Remove the back and re-install it on the opposite side of the box for the 5/8" depth (add extension ring for 7/8"). Our pan box (FR405F) mounts directly to a flat surface, with no need to cut a large hole in the substrate. Changing the finish thickness dimension is accomplished by adding or removing the desired extension ring(s) – without removing the back.
Also known as: 018997096159, FR420F

Specifications

Material: Polycarbonate
Mounting: Screw On
Color: Black
Depth: 2 in
Cubic Inches: 19.500 in³
Material: Polycarbonate
Color: Black
Cubic Inches: 19.500 in³
Mounting: Screw On
Depth: 2 in

Customer Reviews

No reviews for this product
(0)