4' 13.5W T8 LED Lamp, 35/40/50K

Item #: 1876082

Cat #: LT813B2CCT

UPC: 762148303855

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Lamp: 13.5W, 4' T8, 120-277v, 80CRI, Double End ByPass. Color Selectable: 3500-4000-5000K. Lumens per color: 1800/1850/1850. 50,000 Hr. Rated Life. TCP LT813B2CCT LED SELECT8

Overview

LED T8 Lamp: 13.5W, 4' T8, 120-277v, 80CRI, Double End ByPass. Color Selectable: 3500-4000-5000K. Lumens per color: 1800/1850/1850. 50,000 Hr. Rated Life. TCP LT813B2CCT LED SELECT8
Rated for open or enclosed fixtures and damp locations
Also known as: 762148303855, LT813B2CCT

Specifications

Lumens: 1800, 1850
Diameter: 1 in
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 13.500
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800, 1850
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Diameter: 1 in
Shape: T8 (Tubular)
Wattage: 13.500
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)