Pin and Sleeve Receptacle, 3P4W, 30A

Item #: 187487

Cat #: HBL430RS2WR

UPC: 783585012391

Sign In or Register to view pricing and more.
Documents & Guides
Pin and Sleeve Receptacle, 3P4W, 30A

Overview

Pin and Sleeve Receptacle, 3P4W, 30A
Also known as: 783585012391, HBL430RS2WR

Specifications

Type: Receptacle
Volts DC: 250
Color: Metallic
Amps: 30
Volts AC: 600
Type: Receptacle
Color: Metallic
Volts AC: 600
Volts DC: 250
Amps: 30

Customer Reviews

No reviews for this product
(0)