In-Wall Storage Box with Flange and Cover, Black
Item #: 1873962
Cat #: WMPAC525FC
UPC: 786564105824
Sign In or Register to view pricing and more.
Documents & Guides
In-Wall Storage Box with Flange and Cover, Allows Compatibility With Standard 3.5" Studs & 2.5" Studs, Drywall And Stud Mountable, Knockouts For Single Gang Outlets And 1-1/4", 1", & ½"Conduit, Integrated Universal Zip Tie Anchor Points, Enclosure UL 2416 Listed For Installation Of AV, IT & Communication Technology Equipment: Stores A Large Variety Of AV Components, Landscape/Portrait Installation, L: 9", H: 14.25" , D: 3.9", Black
Overview
In-Wall Storage Box with Flange and Cover, Allows Compatibility With Standard 3.5" Studs & 2.5" Studs, Drywall And Stud Mountable, Knockouts For Single Gang Outlets And 1-1/4", 1", & ½"Conduit, Integrated Universal Zip Tie Anchor Points, Enclosure UL 2416 Listed For Installation Of AV, IT & Communication Technology Equipment: Stores A Large Variety Of AV Components, Landscape/Portrait Installation, L: 9", H: 14.25" , D: 3.9", Black
The WMPAC525FC and WMPAC526FC simplify flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners. The addition of the flange and cover adds an aesthetic professional appearance and drywall mounting capability. Compatible with the PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and FUSION wall mounts.
Also known as: 786564105824, WMPAC525FC
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)