T-RES, COM GRD, 20A 125V, 5-20R, BR, SW

Item #: 186986

Cat #: CR20TR

UPC: 783585144252

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Brown, Single Pack, Version 2

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Brown, Single Pack, Version 2
Also known as: 783585144252, CR20TR

Specifications

Color: Brown
Mounting: Screw
Amps: 20
NEMA Configuration: 5-20R
Wattage: 2500
Color: Brown
Amps: 20
Wattage: 2500
Mounting: Screw
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)