14W PAR30 LED Lamp, 50K

Item #: 1869077

Cat #: LED14P30D50KSP

UPC: 762148256809

Sign In or Register to view pricing and more.

Overview

TCP LED14P30D50KSP LED 14W P3
Also known as: 762148256809, LED14P30D50KSP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 5000 (Bright White)
Lumens: 1150

Customer Reviews

No reviews for this product
(0)