LED High Bay, 2', 120 Watt, 16000 Lumen, 5000K, 120-277V

Item #: 1866926

Cat #: ARBAY2-120

UPC: 019813507507

Documents & Guides
LED High Bay, 2 Foot, 120 Watt, 16000 Lumen, 5000K, 83 CRI, 120-277 Volt, Replaces 8-Lamp T8, 6-Lamp T5HO, or 400W MH
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 2 Foot, 120 Watt, 16000 Lumen, 5000K, 83 CRI, 120-277 Volt, Replaces 8-Lamp T8, 6-Lamp T5HO, or 400W MH
Economical linear high bay delivers versatility and ultra-high efficiency. Available in 8 wattages and three sizes, for mounting heights ranging from 15 to 60 feet. Patent pending, retractable design reduces volume by up to 60% to save valuable shelf and storage space.
Also known as: 019813507507, ARBAY2-120

Specifications

Lumens: 16000
Color Temperature: 5000 (Bright White)
Wattage: 120
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 16000
Wattage: 120
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)