Switch Box, 1-Gang, SliderBar Type, 3.715 x 3 x 2.225", Non-Metallic

Item #: 1865711

Cat #: SLB101

UPC: 01899700930

Sign In or Register to view pricing and more.
Switch Box, 1-Gang, Slider Bar Type, 3.715 x 3 x 2.22 Inch, Non-Metallic, For Use With Arlington SliderBar Adjustable Bar Hangers

Overview

Switch Box, 1-Gang, Slider Bar Type, 3.715 x 3 x 2.22 Inch, Non-Metallic, For Use With Arlington SliderBar Adjustable Bar Hangers
Here's the easy, NEAT way to mount a single or two-gang box between wood or metal studs with non-standard spacing. It's adjustable to fit between studs spaced 12 to 24 inches apart, depending on SliderBar used, and allows you to position one or multiple boxes where you need them in the stud cavity.
Also known as: 01899700930, SLB101

Specifications

Depth: 3 in
Material: Non-Metallic
Width: 2.225 in
Height: 3.715 in
Depth: 3 in
Width: 2.225 in
Material: Non-Metallic
Height: 3.715 in

Customer Reviews

No reviews for this product
(0)