Electronic Ballast, 2-Lamp, Rapid Start, 120V, T9

Item #: 186527

Cat #: SL-15T-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, 2-Lamp, Rapid Start, 120V, T9, 32W

Overview

Electronic Ballast, 2-Lamp, Rapid Start, 120V, T9, 32W
Also known as: SL-15T-1

Specifications

Wattage: 32
Type: Rapid Start, Electronic
Volts AC: 120
Shape: T9 (Circular)
Wattage: 32
Volts AC: 120
Type: Rapid Start, Electronic
Shape: T9 (Circular)

Customer Reviews

No reviews for this product
(0)