PS, IEC, CONN, 4P5W, 30A 277/480V,4X/69K

Item #: 186478

Cat #: HBL530C7W

UPC: 783585405445

Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 3-Phase Wye277/480V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Red, Watertight
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 3-Phase Wye277/480V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Red, Watertight
Also known as: 783585405445, HBL530C7W

Specifications

Material: Composite
Color: Red
Size: Standard
NEMA Configuration: Non-Nema
Type: Standard
Material: Composite
Size: Standard
Type: Standard
Color: Red
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)