

5 mm Hex Journeyman T-Handle, 6"
Item #: 1864308
Cat #: JTH6M5
UPC: 092644337321
Documents & Guides
5 mm Hex Key Journeyman T-Handle 6-Inch, Chamfered End For Ease Of Use, Treated Steel For Rust And Corrosion Resistance
Sign In or Register to view pricing and more.
Overview
5 mm Hex Key Journeyman T-Handle 6-Inch, Chamfered End For Ease Of Use, Treated Steel For Rust And Corrosion Resistance
Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Also known as: 092644337321, JTH6M5
Specifications
Length: | 6 in |
Size: | 5 mm |
Standards: | California Proposition 65 |
Length: | 6 in |
Standards: | California Proposition 65 |
Size: | 5 mm |
Customer Reviews
No reviews for this product
(0)