LED Landscape Flood, 4 Watt, 369 Lumen, 3000K, 12 Volt AC

Item #: 1861799

Cat #: LFLED4YLVA

UPC: 019813104874

Sign In or Register to view pricing and more.
Documents & Guides
LED Landscape Flood, 4 Watt, 369 Lumen, 3000K, 12 Volt AC, Bronze

Overview

LED Landscape Flood, 4 Watt, 369 Lumen, 3000K, 12 Volt AC, Bronze
Works with existing 12V AC landscape lighting systems Replaces 35W MR16 halogen. Reduces energy consumption by 85%. Optional spot and narrow spot reflector kits available. 100,000-Hour LED lifespan.
Also known as: 019813104874, LFLED4YLVA

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 369
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Wattage: 4
Color: Bronze
Lumens: 369

Customer Reviews

No reviews for this product
(0)