2
more
Rectangular Floor Box With Activations, 4-Gang, On-Grade Type
Item #: 1860069
Cat #: RFBA4R30OG
UPC: 786564105428
Documents & Guides
Rectangular Floor Box With Activations, 4-Gang, On-Grade Type, Floorport Cover, 3 Inch Depth, (20) Knockouts 3/4 - 2 Inch Diameter, Steel
Sign In or Register to view pricing and more.
Protective Industrial Products
148-1000/10 LEATHER PROTECTOR GRAIN GOATSKIN CLASS 00-0 10 IN. KEYSTONE T
Item #: 1040075
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Rectangular Floor Box With Activations, 4-Gang, On-Grade Type, Floorport Cover, 3 Inch Depth, (20) Knockouts 3/4 - 2 Inch Diameter, Steel
Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners.
Also known as: 786564105428, RFBA4R30OG
Specifications
Knockout Diameter: | 2 in, 1 1/2 in, 3/4 in, 1 in |
Depth: | 3 in |
Material: | Steel |
Gangs: | 4 |
Knockout Diameter: | 2 in, 1 1/2 in, 3/4 in, 1 in |
Material: | Steel |
Depth: | 3 in |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)