
Coax Cable, RG6, 18 AWG, Shielded, Black, 250'
Item #: 1859801
Cat #: 56918247
UPC:
Documents & Guides
RG6 CATV Coaxial Cable, 18 SOL CU CLAD STEEL FOIL/60% SHIELD AL BRAID CM BLACK 250FT
Sign In or Register to view pricing and more.
Overview
RG6 CATV Coaxial Cable, 18 SOL CU CLAD STEEL FOIL/60% SHIELD AL BRAID CM BLACK 250FT
For audio/video, radio frequency and closed-circuit transmission applications
Also known as: 56918247
Specifications
Length: | 250 ft |
Gauge: | 18 AWG |
Color: | Black |
Type: | RG6 |
Shielding: | Shielded |
Length: | 250 ft |
Color: | Black |
Shielding: | Shielded |
Gauge: | 18 AWG |
Type: | RG6 |
Customer Reviews
No reviews for this product
(0)