1500 Raceway Flat Elbow

Item #: 18593

Cat #: 1511

UPC: 786776082814

Sign In or Register to view pricing and more.
Steel, 90° Flat Elbow, 1500 Series. Size: 2-5/8" Length, 1-3/4" Width.

Overview

Steel, 90° Flat Elbow, 1500 Series. Size: 2-5/8" Length, 1-3/4" Width.
Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.
Also known as: 786776082814, 1511

Specifications

Length: 2 5/8 in
Width: 1 3/4 in
Material: Steel
Length: 2 5/8 in
Material: Steel
Width: 1 3/4 in

Customer Reviews

No reviews for this product
(0)