SELECTONE 24VAC/DC

Item #: 185746

Cat #: 302X-024

UPC: 782979201007

Sign In or Register to view pricing and more.
FS 302X-024 SELECTONE 24VAC/DC

Overview

FS 302X-024 SELECTONE 24VAC/DC
Also known as: 782979201007, 302X-024

Specifications

Material: Die Cast Aluminum
Mounting: Surface
Color: Gray
Material: Die Cast Aluminum
Color: Gray
Mounting: Surface

Customer Reviews

No reviews for this product
(0)