Raceway Base & Cover, 1500 Series, Steel, 1-9/16" x 11/32" x 10'

Item #: 18574

Cat #: 1500-10

UPC: 786776080117

Steel, Base and Cover, 1500 Series. Size: 10' Length, 1-9/16" Width, 11/32" Height. Includes: 9/32" Mounting on 8" Centers. .040" Galvanized Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Base and Cover, 1500 Series. Size: 10' Length, 1-9/16" Width, 11/32" Height. Includes: 9/32" Mounting on 8" Centers. .040" Galvanized Steel
Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.
Also known as: 786776080117, 1500-10, skunk board

Specifications

Material: Steel
Length: 10 ft
Height: 11/32 in
Material: Steel
Height: 11/32 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)