LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V

Item #: 1855579

Cat #: CLCS17S

UPC: 080083160006

Documents & Guides
LED Canopy Luminaire, Selectable Lumen: 5500-8000, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Canopy Luminaire, Selectable Lumen: 5500-8000, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming
The CLCS canopy luminaire provides a slim, low-profile, traditional design with high performance energy efficient illumination. Rugged die-cast aluminum construction and gasketed housing make the CLCS luminaire virtually impenetrable to contaminants. Replacing up to 400W metal halide equivalents, the CLCS canopy luminaire mounts quickly to a variety of surfaces making it ideal for bank and retail drive-thru, covered side walks and hospitality entryways.
Also known as: 080083160006, CLCS17S

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Pendant, Surface
Wattage: 40, 60, Selectable
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 40, 60, Selectable
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pendant, Surface
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)