LED Wallpack, 58 Watt, 5800 Lumen, 3000K, 120-277V

Item #: 1855576

Cat #: XTOR6BRL-Y

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 58 Watt, 5800 Lumen, 3000K, 70 CRI, 120-277 Volt, Refractive Lens, Carbon Bronze Finish

Overview

LED Wallpack, 58 Watt, 5800 Lumen, 3000K, 70 CRI, 120-277 Volt, Refractive Lens, Carbon Bronze Finish
Also known as: XTOR6BRL-Y

Specifications

Color Temperature: 3000 (Warm White)
Color: Carbon Bronze
Wattage: 58
Lumens: 5800
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 58
Light Technology: LED
Color: Carbon Bronze
Lumens: 5800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)