
TFMR ENCAP REACTOR 480V .03 12AMP 7.5HP
Item #: 1851467
Cat #: ALRB012LWE
UPC: 047503096437
Documents & Guides
TFMR ENCAP REACTOR 480V .03 12AMP 7.5HP
Sign In or Register to view pricing and more.
Overview
TFMR ENCAP REACTOR 480V .03 12AMP 7.5HP
Also known as: 047503096437, ALRB012LWE
Specifications
Volts AC: | 480, 240, 600 |
Amps: | 12 |
Standards: | California Proposition 65 |
Volts AC: | 480, 240, 600 |
Standards: | California Proposition 65 |
Amps: | 12 |
Customer Reviews
No reviews for this product
(0)