1-75W MED STEM MNTED PENDANT ABZ

Item #: 184985

Cat #: P5198-20

UPC: 785247160884

Sign In or Register to view pricing and more.
The Markor Series is a modular pendant system. The versatile series allow the choice of shades and stem kits. This one-light stem mounted pendant for use with Markor Shades. Shades sold separately. This stem may be used with all Markor shades 9 in-22 in sizes. Includes two 6 in, one 12 in and two 15 in stems with 90 degree swivel. Antique Bronze finish.

Overview

The Markor Series is a modular pendant system. The versatile series allow the choice of shades and stem kits. This one-light stem mounted pendant for use with Markor Shades. Shades sold separately. This stem may be used with all Markor shades 9 in-22 in sizes. Includes two 6 in, one 12 in and two 15 in stems with 90 degree swivel. Antique Bronze finish.
Also known as: 785247160884, P5198-20

Specifications

Color: Brown
Wattage: 75
Standards: California Proposition 65
Color: Brown
Standards: California Proposition 65
Wattage: 75

Customer Reviews

No reviews for this product
(0)