Meter Base, 4 Jaw, 200A, 600VAC, Ringless, Small Closing Plate, Triplex Ground, Horn Bypass

Item #: 1849488

Cat #: U7043-XL-TG-KK-ALT

UPC: 784572496316

Documents & Guides
Meter Base, 4 Jaw, 200A, 600VAC, Ringless, Small Closing Plate, Triplex Ground, Horn Bypass, Wide Shell, OH/UG Feed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 4 Jaw, 200A, 600VAC, Ringless, Small Closing Plate, Triplex Ground, Horn Bypass, Wide Shell, OH/UG Feed
Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway. To ensure that we’re able to continue providing single position meter sockets for residential applications around the world, Milbank has made our production as efficient as possible.
Also known as: 784572496316, U7043-XL-TG-KK-ALT

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)