BREAKER BQD 3P 20A

Item #: 184915

Cat #: BQD32000S01

UPC: 783643000568

Sign In or Register to view pricing and more.
Documents & Guides
ITE BQD32000S01 BREAKER BQD 3P 20A

Overview

ITE BQD32000S01 BREAKER BQD 3P 20A
Also known as: 783643000568, BQD32000S01

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 20
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 20
Mounting: Bolt On
Volts AC: 277, 480Y
Family / Style: BQ
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)