3
more
Sign In or Register to view pricing and more.
Documents & Guides
Tape Measure, 7.5-Meter Magnetic Double-Hook, Uncluttered, Easy-To-Read Metric & Imperial (SAE) Scales On Front & Back Side Of Tape, Strong Magnet On Hook, Impact Resistant Housing, Belt Clip
Overview
Tape Measure, 7.5-Meter Magnetic Double-Hook, Uncluttered, Easy-To-Read Metric & Imperial (SAE) Scales On Front & Back Side Of Tape, Strong Magnet On Hook, Impact Resistant Housing, Belt Clip
Tape Measure with 4-Meter standout of wide, tough and durable blade Uncluttered, easy-to-read metric and imperial (SAE) scales on front and back side of tape Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life Retraction speed brake controls blade speed and protects fingers from touching blade Measurement scale printed on front and back sides of blade for versatility to address different types of measurements Double hook can secure tape to items such as studs, conduit, pipes, etc. on front or back side of blade to measure with either measurement scale Strong magnet on hook attaches to ferromagnetic objects such as steel studs, doors, panels, conduit, etc. for easy measuring The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands Metal belt-clip securely holds tape measure to belts, pockets, or pouches Integrated tether hole for use at height
Also known as: 092644692710, 9375
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)