
Wire Connector, Two Port, Push In, 18 to 12 AWG, 100/PK
Item #: 184492
Cat #: 51121920
UPC: 044918397777
Documents & Guides
Push-In Wire Connector, 2 Ports, 600V, 18 to 12 AWG, Yellow. Order in Multiples of 100
Sign In or Register to view pricing and more.
Overview
Push-In Wire Connector, 2 Ports, 600V, 18 to 12 AWG, Yellow. Order in Multiples of 100
Also known as: 044918397777, 51121920
Specifications
Color: | Gray |
Volts AC: | 600 |
Material: | Nylon |
Allowable Gauge Range: | 18 - 12 |
Color: | Gray |
Material: | Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 12 |
Customer Reviews
No reviews for this product
(0)