
16 AWG MTW/TEW 26 Strand TC 600/1000V Red
Item #: 184404
Cat #: L716ST-03
UPC:
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Red UL 1015/1230/1032
Sign In or Register to view pricing and more.
Overview
16 AWG MTW/TEW 26 Strand TC 600/1000V Red UL 1015/1230/1032
Also known as: L716ST-03
Specifications
Color: | Red |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 AWG |
Stranding: | Stranded |
Color: | Red |
Volts AC: | 600 |
Gauge: | 16 AWG |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)