LAN Surge Protector

Item #: 1842920

Cat #: LANRJ45C6P

UPC: 782856930082

Sign In or Register to view pricing and more.
Documents & Guides
LAN Surge Protector, Rugged, Metallic Enclosure Provides Both Environmental And Electrical Shielding, Up to CAT6 and POE (Power Over Ethernet) Protection in One Product, Simple, Bi-Directional Installation, Nominal System Voltage (Un): 48 VDC, Max Continuous Operating Voltage (Uc): 50 VDC, Voltage Protection Rating (VPR), L-L: 150 V, Voltage Protection Rating (VPR), L-PE: 550 V, 35mm Top Hat DIN Rail Mount

Overview

LAN Surge Protector, Rugged, Metallic Enclosure Provides Both Environmental And Electrical Shielding, Up to CAT6 and POE (Power Over Ethernet) Protection in One Product, Simple, Bi-Directional Installation, Nominal System Voltage (Un): 48 VDC, Max Continuous Operating Voltage (Uc): 50 VDC, Voltage Protection Rating (VPR), L-L: 150 V, Voltage Protection Rating (VPR), L-PE: 550 V, 35mm Top Hat DIN Rail Mount
Also known as: 782856930082, LANRJ45C6P

Specifications

Mounting: DIN Rail
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)