This product has been discontinued.
Undercabinet Light, Xenon, 1-Light, 9-1/2", 20W, 120V, White
Item #: 184287
Cat #: P7032-30WB
UPC: 785247145027
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 1-Light, 20 Watt, 120 Volt, Length: 9-1/2 inch, Color: White
Overview
Undercabinet Light, Xenon, 1-Light, 20 Watt, 120 Volt, Length: 9-1/2 inch, Color: White
Also known as: 785247145027, P7032-30WB
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Wattage: | 20 |
Color: | White |
Length: | 9.500 in |
Standards: | California Proposition 65 |
Type: | Undercabinet Light |
Wattage: | 20 |
Length: | 9.500 in |
Volts AC: | 120 |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)