Allied Amu1860t 18x16x10 NEMA 4x Fb

Item #: 1841687

Cat #: AMU1860T

UPC: 085339962069

18x16x10 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Foot Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

18x16x10 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Foot Mount
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover. 
Also known as: 085339962069, AMU1860T

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Material: Fiberglass Reinforced Polyester
Cubic Inches: 3257 in³
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Wall
Cubic Inches: 3257 in³
Color: Gray
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)