LED Post-Top Retrofit Lamp, 95W, 30K

Item #: 1841400

Cat #: LED-8027M30-G7

UPC: 844006056155

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 12,950, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Overview

LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 12,950, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Also known as: 844006056155, LED-8027M30-G7

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 95
Color Rendering Index (CRI): 80
Lumens: 12900
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 95
Lumens: 12900
Dimmable: No
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)